missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Opticap™ Sterile XL600 Capsule Filters
Specifications
Specifications
| Description | Opticap Sterile XL 600 Millipore Express SHR with Prefilter |
| Pore Size | 0.5/0.1 μm |
| Sterility | Sterile |
| Filtration Area | 0.59 m2 |
| Inlet Connection (English) | 3/4 in. |
| Inlet Connection (Metric) | 19 mm |
| Inlet Style | Sanitary Flange |
| Outlet Fitting | 3/4 in. (19 mm) |
| Outlet Style | Hose Barb |
| Length (English) | 6.5 in. |
| Show More |