missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Optical Glass Standard Cuvette with Lid
Optical Glass Standard Cuvette features standard rectangular cell with lid for visible/UV spectrophotometry.
$261.68 - $335.92
Specifications
| Type | Type 0 Standard Cuvette |
|---|---|
| Material | Optical Glass |
| Length (Metric) | 12.5 mm |
| Width (Metric) Interior | 10 mm |
| Wavelength Range | 190 to 1100 nm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Path Length | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Path Length | Price | Quantity | ||||
|
BC80-2003-83
|
Biochrom
80200383 |
200 μL | 1 mm |
Each for $335.92
|
|
||||
|
BC80-2003-87
|
Biochrom
80200387 |
2 mL | 10 mm |
Each for $261.68
|
|
||||
Description
- Optical Glass
- Standard rectangular cell with lid
- Fits standard spectrophotometer cell holders
Specifications
| Type 0 Standard Cuvette | |
| 12.5 mm | |
| 190 to 1100 nm | |
| Spectrophotometric Measurements | |
| 12.7 mm |
| Optical Glass | |
| 10 mm | |
| 45 mm | |
| Rectangle |