missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Optical Glass Standard Cuvette with Lid
Optical Glass Standard Cuvette features standard rectangular cell with lid for visible/UV spectrophotometry.
Supplier: Biochrom 80200383
Description
- Optical Glass
- Standard rectangular cell with lid
- Fits standard spectrophotometer cell holders
Specifications
| Type 0 Standard Cuvette | |
| Optical Glass | |
| 10 mm | |
| 1 mm | |
| 46 mm | |
| 45 mm | |
| Rectangle |
| 200 μL | |
| 12.5 mm | |
| Spacers | |
| 190 to 1100 nm | |
| Spectrophotometers, Photometers | |
| Spectrophotometric Measurements | |
| 12.7 mm |