missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dunlop™ Onguard™ PVC Boot Covers
Waterproof boot covers made of 0.2 mm thick PVC plastic uppers heat welded to 0.5 mm thick embossed PVC soles.
Supplier: Dunlop™ 97590LG00
Description
- Waterproof
- 15 in. high (38cm) boots with elastic top
- Yellow
Specifications
| Large | |
| Yellow | |
| Non-sterile | |
| PVC | |
| 15 in. | |
| Water |
| PVC | |
| Reusable | |
| Elastic Top | |
| 1 Pair/Pk. | |
| 38.1 cm | |
| Boot Covers |