missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dunlop™ Onguard™ PVC Boot Covers
Description
- Waterproof
- 15 in. high (38cm) boots with elastic top
- Yellow
Specifications
Specifications
| Size | X-Large |
| Material | PVC |
| Color | Yellow |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | PVC |
| Packaging Quantity | 1 Pair/Pk. |
| Height (English) | 15 in. |
| Height (Metric) | 38.1 cm |
| Show More |