missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ One-Piece Shovel with 10 in. Blade
One-Piece Shovel with 10 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.
$59.21 - $116.15
Specifications
| Product Type | Shovel |
|---|---|
| Blade Material | Polypropylene |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Head Style | Square |
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|
29635508
|
Vikan™
6981 4 |
Red |
Each for $116.15
|
|
|||||
|
17227727
|
Vikan™
69817 |
Orange |
Each for $59.21
|
|
|||||
|
29635506
|
Vikan™
6981 2 |
Green |
Each for $59.21
|
|
|||||
|
29635507
|
Vikan™
6981 3 |
Blue |
Each for $59.21
|
|
|||||
|
17227728
|
Vikan™
69818 |
Purple |
Each for $59.21
|
|
|||||
|
17227723
|
Vikan™
69811 |
Pink |
Each for $59.21
|
|
|||||
|
17227729
|
Vikan™
69819 |
Black |
Each for $59.21
|
|
|||||
Description
- One-piece construction
- Tough, lightweight, and hygienic
- Molded from FDA-compliant polypropylene
- For moving bulk materials
- For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications
Specifications
| Shovel | |
| Yes | |
| Square | |
| FDA Compliant | |
| 2.6 lb. |
| Polypropylene | |
| Polypropylene | |
| 37.5 in. | |
| 1 Ea. | |
| 10.2 in. |