missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Shovel with 10 in. Blade

Catalog No. 29635508
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Pink
Purple
Red
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
29635508 Red
17227727 Orange
29635506 Green
29635507 Blue
17227728 Purple
17227723 Pink
17227729 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 29635508 Supplier Vikan™ Supplier No. 6981 4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One-Piece Shovel with 10 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.

  • One-piece construction
  • Tough, lightweight, and hygienic
  • Molded from FDA-compliant polypropylene
  • For moving bulk materials
  • For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications

Specifications

Product Type Shovel
Blade Material Polypropylene
Color Code Red
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 37.5 in.
Certifications/Compliance FDA Compliant
No. per Pack 1 Ea.
Weight (English) 2.6 lb.
Width (English) Head 10.2 in.
Show More Show Less