missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ One-Piece Polypropylene Shovels
For meat, dairy, seafood and poultry processing, and other food handling applications.
$59.62
Specifications
| Product Type | One-piece Shovel |
|---|---|
| Color-coded | Yes |
| Length (English) | 42 in. (Overall) |
| Material | Polypropylene |
| For Use With (Application) | Handling meat, dairy, seafood |
Description
- Tough, lightweight and hygienic
- For moving bulk materials
- Molded from FDA-compliant polypropylene
- Autoclavable to 121°C
- Working temperature -30° to +80°C
- Overall length: 42 in.; Blade length: 14 in.
Specifications
| One-piece Shovel | |
| 42 in. (Overall) | |
| Handling meat, dairy, seafood | |
| 3.5 lb. |
| Yes | |
| Polypropylene | |
| 14 in. |