missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Polypropylene Shovels

Catalog No. 29635513
Change view
Click to view available options
Color Code:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
29635513 Red
19830010 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 29635513 Supplier Vikan™ Supplier No. 6982 4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For meat, dairy, seafood and poultry processing, and other food handling applications.

  • Tough, lightweight and hygienic
  • For moving bulk materials
  • Molded from FDA-compliant polypropylene
  • Autoclavable to 121°C
  • Working temperature -30° to +80°C
  • Overall length: 42 in.; Blade length: 14 in.

Specifications

Product Type One-piece Shovel
Color Code Red
Color-coded Yes
Length (English) 42 in. (Overall)
Material Polypropylene
For Use With (Application) Handling meat, dairy, seafood
Length (English) Blade 14 in.
Weight (English) 3.5 lb.