missing translation for 'onlineSavingsMsg'
Learn More

Idex One-Piece, High-Pressure Fingertight Fittings: PEEK

Fingertight coned fittings can withstand up to 9000 psi.

Specifications

Material PEEK
Color Natural
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Pressure Rating Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Pressure Rating Price Quantity & Availability  
057003
Encompass
View Documents Promotion Details
Idex
UP F 130X
1.03 in. 6000 psi N/A
Only null left
 
057001
Encompass
View Documents Promotion Details
Idex
UP F 120X
0.82 in. 5000 psi N/A
Only null left
 
Description

Description

Fingertight coned fittings can withstand up to 9000 psi.

Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place

  • Pressures up to 7000psi (483 bar)
  • Temperatures up to 125°C
  • Fingertights for 1/16 in. OD and smaller tubing
  • Replaceable Ferrules for two-piece versions

Specifications

Specifications

PEEK
Natural
Videos
SDS
Documents

Documents