missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex One-Piece, High-Pressure Fingertight Fittings: PEEK
Fingertight coned fittings can withstand up to 9000 psi.
Supplier: Idex UP F 120X
Description
Fingertight coned fittings can withstand up to 9000 psi.
Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place
- Pressures up to 7000psi (483 bar)
- Temperatures up to 125°C
- Fingertights for 1/16 in. OD and smaller tubing
- Replaceable Ferrules for two-piece versions
Chemical Identifiers
| PEEK | |
| Natural |
Specifications
| Fingertight One-Piece Fitting | |
| 5000 psi | |
| PEEK | |
| 1/16 in. OD Tubing |
| 0.82 in. | |
| Pack of 10 | |
| Natural |