missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ PTFE Cones

Catalog No. OF001504
Change view
Click to view available options
For Use With:
0.125 in. Tubing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
OF001504 0.125 in. Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OF001504 Supplier Diba Supplier No. 001504
Only null left

For use with Omnifit cap-style connectors (1/16 in. PTFE cone is supplied with all standard bore cap-style connectors and valves)

  • Match to the O.D. of tubing used
  • Compressed onto the tubing to form a seal
  • Resistant to most chemicals including sulphuric acid, sodium hydroxide, and all organic solvents
  • Enable very low dead volme fluid path
  • 50 psi (3bar) pressure rating
  • Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative

Order Info

Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative

Specifications

For Use With 0.125 in. Tubing
Diameter (English) Inner 1/8 in.
Diameter (English) Outer 1 in.
Diameter (Metric) Inner 3.2 mm
Diameter (Metric) Outer 25.4 mm
Overall Length (English) 2 in.
Overall Length (Metric) 5.1 cm
Material PTFE
Maximum Pressure 50 psi (3 bar)