missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International Omni Bead Ruptor 96+
Description
- This bead mill homogenizer delivers cryogenic, well-plate and tube beading solutions for various processing needs in a single, space-efficient unit.
- It is suitable for grinding, lysing, and homogenization of biological samples prior to molecular extraction. It features multiple sample processing modes including:
- Sealed jar milling
- Cryogenic milling
- Well plate homogenizing
- Bead beating in sealed micro centrifuge or screw cap tubes
- High throughput processing:
- Dissociate up to 384 samples per cycle.
- Digital controls with an ability to save protocols to ensure reproducibility
- Large processing swatch ensures high impact forces.
- 30 Hz frequency ensures rapid processing.
- Integrated safety lid
- Wide range of accessories including well plate, tube holders and sealed jars for wet, dry or cryogenic milling
- For bead milling in 96 well plates, bead tubes processing or milling applications
- Dry grinding of powders
- Cryogenic milling of tough materials including plastics, plants, tissues, and bone
- Rapid DNA, RNA or protein extraction from tissues, plants, cells, bone or hair
Specifications
Specifications
| Product Type | Grinding Chamber |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | <25 μL to 50 mL |
| Certifications/Compliance | CE, UKCA Approved |
| Dimensions (D x W x H) | 47.1 x 40.0 x 25.6 cm |
| Disposable | Reusable |
| For Use With (Application) | Bead Milling, Cryogrinding, Rapid DNA, RNA or Protein Extraction |
| Grinding Time | 10 sec. to 99 min. |
| Hertz | 3 to 30 Hz |
| IP Rating | None |
| Show More |