missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Oil Free Aluminum Weighing Dishes

Catalog No. 01549012
Change view
Click to view available options
Capacity (Metric):
42 mL
80 mL
140 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01549012 42 mL
01549007 80 mL
01549026 140 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01549012 Supplier Fisherbrand™ Supplier No. 120935FRF2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
  • Oil-Free
  • Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
  • Processed and packaged in clean room environment
  • Lot traceable

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 42 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
No. per Case 100/Cs.
Thickness 0.19 mm
Height (English) 0.6 in.
Diameter (English) 2.2 in.
Diameter (Metric) 57 mm
Show More Show Less