missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ SF40A Impact Printer

Catalog No. 02112247
Change view
Click to view available options
Weight (Metric):
0.7 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
02112247 0.7 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02112247 Supplier OHAUS™ Supplier No. 30064203

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combines high performance and multiple functions to offer quality and durability in a portable dot-matrix impact printer.

The SF40A offers advanced functionality in an easy-to-use and set up printer at an exceptional value. This versatile printer is ideal for use in conjunction with OHAUS balances and scales in laboratory, industrial, and educational applications to ensure accurate documentation of weighing results.

  • Equipped with statistics and totalization modes that provide additional functionality for QA/QC and reporting processes
  • Real-time clock with battery backup and date and time on printouts
  • Easy setup and configuration eliminate wasted time
  • Improve productivity and increase throughput and SF40A speeds recordkeeping to keep your job on track and get it completed as proficiently as possible
  • PC configuration software makes connecting the printer between balance or scale and computer a fast and convenient process
  • Combinded with GLP/GMP data output can help meet traceability and compliance requirements
  • Supports printing in the language of the connected device in 13 different languages
  • Prints 40 characters per line
  • Prints approximately 1.2 lines per second
  • Application modes totalization, statistics (statistics printout includes number of samples, average value,standard deviation, minimum, maximum, min-max differential, and total sample weight sum)
  • Paper roll (W x Dia.) Standard paper 2.26 in. to 2.36 in. dia. max / 57.5 mm to 60 mm dia. max.
  • Power requirements AC adapter input: 100 – 240 VAC, 50 - 60 Hz
  • AC adapter output: 12 VDC, 2.5 A
  • Interface: RS232C
  • Ambient operating temperature: 32 °F – 104 °F / 0 °C – 40 °C
  • Printer dimensions (W x L x H) 5.5 x 8.1 x 2.9 in. / 140 x 205 x 75 mm
  • Net Weight 1.6 lb / 0.7 kg (Paper roll included)
  • Shipping weight: 1.8 lb. / 0.8 kg

Specifications

For Use With (Equipment) Balances and Scales
Electrical Requirements 100 to 240 VAC 50 to 60 Hz (input) 2.5 A
Dimensions (L x W x H) 205 x 140 x 75 mm
For Use With (Application) Use in conjunction with OHAUS balances and scales
Languages 13 different languages
Weight (Metric) 0.7 kg
Type Printer