missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ STx Portable Balances

Catalog No. p-6629010
Change view
Click to view available options
Model:
STX1202
STX123
STX2201
STX2202
STX222
STX223
STX421
STX422
STX6201
STX621
STX622
STX8200
Capacity:
120 g
220 g
420 g
620 g
1200 g
2.2 kg
6.2 kg
8.2 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Repeatability:
0.002 g
0.01 g
0.02 g
0.1 g
1 g
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Repeatability
01922410 STX123 120 g 0.001 g 0.002 g
01922411 STX223 220 g 0.001 g 0.002 g
01922412 STX222 220 g 0.01 g 0.01 g
01922413 STX422 420 g 0.01 g 0.01 g
01922414 STX622 620 g 0.01 g 0.01 g
01922415 STX1202 1200 g 0.01 g 0.02 g
01922416 STX2202 2.2 kg 0.01 g 0.02 g
01922417 STX421 420 g 0.1 g 0.1 g
01922418 STX621 620 g 0.1 g 0.1 g
01922419 STX2201 2.2 kg 0.1 g 0.1 g
01922420 STX6201 6.2 kg 0.1 g 0.1 g
01922421 STX8200 8.2 kg 1 g 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01922410 Supplier OHAUS™ Supplier No. 30253005
Only null left

Ideal for laboratory and industrial applications, the OHAUS Scout features an easy-to-navigate color touchscreen display and a slim design that allows stackable storage

Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection. With expanded connectivity options now featuring Bluetooth™, the OHAUS Scout offers more versatility for convenient data logging, communication and remote functionality. Utilize the Bluetooth accessory to remotely control the balance from your mobile device or tablet for Android™.

Features:

  • Quick and efficient navigation with the informative color touchscreen display
  • Fast weighing speed and high resolution deliver repeatable and reliable results
  • Superior overload protection
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Calibration weights are included with models up to 620g capacity
  • Weighing Units: mg, g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn, hkt, sgt, twt, tical, tola, customer unit 1
  • Built-in Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, Mole Weighing
  • Typical Battery Life: 7 hrs.
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth (available as an accessory)
  • Display: 4.3 in. (10.9cm) full-color VGA graphic touchscreen display with user-controlled brightness
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings

Specifications

Connection Type RS-232, USB Host, USB Device, Ethernet or Bluetooth
Capacity 120 g
Display Type LCD Touchscreen
Readability 0.001 g
Includes Draftshield, Calibration Weights
Linearity 0.003 g
Material ABS Housing, Stainless Steel Pan
Model STX123
Pan Shape Round
Repeatability 0.002 g
Stabilization Time 1.5 sec.
Type Portable Balance
Dimensions (D x W x H) 20.2 x 22.2 x 10.3 cm
Diameter (Metric) Outer Pan 93 mm
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not inclu
Show More Show Less