missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Scout™ SKX Portable Balances
Offers superior overload protection in a sleek, low profile and stackable design.
$849.95 - $3659.93
Specifications
| Automation Interface | Mechanical keys |
|---|---|
| Display Type | LCD |
| For Use With (Application) | Ideal for education-specific weighing applications |
| Material | ABS Housing, Stainless Steel Pan |
| Type | Portable Balance |
| Catalog Number | Mfr. No. | Capacity | Readability | Model | Stabilization Time | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Readability | Model | Stabilization Time | Price | Quantity | ||
|
S14529
|
OHAUS™
30253029 |
120 g | 0.001 g | SKX123 | 1.5 sec. |
Each for $2,033.62
|
|
||
|
S14530
|
OHAUS™
30253030 |
220 g | 0.01 g | SKX222 | 1 sec. |
Each for $1,459.69
|
|
||
|
S14531
|
OHAUS™
30253031 |
420 g | 0.01 g | SKX422 | 1 sec. |
Each for $2,095.15
|
|
||
|
S14533
|
OHAUS™
30253033 |
1200 g | 0.01 g | SKX1202 | 1.5 sec. |
Each for $3,659.93
|
|
||
|
S14535
|
OHAUS™
30253035 |
420 g | 0.1 g | SKX421 | 1 sec. |
Each for $849.95
|
|
||
|
S14536
|
OHAUS™
30253036 |
620 g | 0.1 g | SKX621 | 1 sec. |
Each for $1,641.14
Case of 4 Each for $6,564.56
|
|
||
|
S14537
|
OHAUS™
30253037 |
2.2 kg | 0.1 g | SKX2201 | 1 sec. |
Each for $1,887.82
|
|
||
|
S14539
|
OHAUS™
30253039 |
8.2 kg | 1 g | SKX8200 | 1 sec. |
Each for $1,599.82
|
|
||
Description
- Large, backlit LCD display
- Multiple connectivity options like Ethernet, USB and more
- Rapid stabilization and high resolution
- For classroom use
- Stackable design
- Kensington security slot (cable sold separatelty)
- Calibration mass included (all models up to 620 g)
- 6 different weighing units; g, kg, N, oz., lb., lb.:oz.
- Powered by AC adapter (included) or by 4 AA batteries (not included)
- Intergrated weigh-below hook
- Transportation/storage lock
Applications: Ideal for education-specific weighing applications, density determination and molar mass calculations.
Specifications
| Mechanical keys | |
| Ideal for education-specific weighing applications | |
| Portable Balance |
| LCD | |
| ABS Housing, Stainless Steel Pan | |
| No |