missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Scout™ SKX Portable Balances
Description
- Large, backlit LCD display
- Multiple connectivity options like Ethernet, USB and more
- Rapid stabilization and high resolution
- For classroom use
- Stackable design
- Kensington security slot (cable sold separatelty)
- Calibration mass included (all models up to 620 g)
- 6 different weighing units; g, kg, N, oz., lb., lb.:oz.
- Powered by AC adapter (included) or by 4 AA batteries (not included)
- Intergrated weigh-below hook
- Transportation/storage lock
Applications: Ideal for education-specific weighing applications, density determination and molar mass calculations.
Specifications
Specifications
| Automation Interface | Mechanical keys |
| Connection Type | Ethernet, USB Host, USB Device, RS248 |
| Capacity | 1200 g |
| Display Type | LCD |
| Readability | 0.01 g |
| For Use With (Application) | Ideal for education-specific weighing applications |
| Includes | No Draftshield |
| Material | ABS Housing, Stainless Steel Pan |
| Model | SKX1202 |
| Pan Shape | Square |
| Show More |