missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ SKX Portable Balances

Catalog No. S14529
Change view
Click to view available options
Capacity:
120 g
220 g
420 g
620 g
1200 g
2.2 kg
8.2 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Model:
SKX1202
SKX123
SKX2201
SKX222
SKX421
SKX422
SKX621
SKX8200
Stabilization Time:
1 sec.
1.5 sec.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S14529 120 g 0.001 g SKX123 1.5 sec.
S14530 220 g 0.01 g SKX222 1 sec.
S14531 420 g 0.01 g SKX422 1 sec.
S14533 1200 g 0.01 g SKX1202 1.5 sec.
S14535 420 g 0.1 g SKX421 1 sec.
S14536 620 g 0.1 g SKX621 1 sec.
S14537 2.2 kg 0.1 g SKX2201 1 sec.
S14539 8.2 kg 1 g SKX8200 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S14529 Supplier OHAUS™ Supplier No. 30253029

Offers superior overload protection in a sleek, low profile and stackable design.

  • Large, backlit LCD display
  • Multiple connectivity options like Ethernet, USB and more
  • Rapid stabilization and high resolution
  • For classroom use
  • Stackable design
  • Kensington security slot (cable sold separatelty)
  • Calibration mass included (all models up to 620 g)
  • 6 different weighing units; g, kg, N, oz., lb., lb.:oz.
  • Powered by AC adapter (included) or by 4 AA batteries (not included)
  • Intergrated weigh-below hook
  • Transportation/storage lock

Applications: Ideal for education-specific weighing applications, density determination and molar mass calculations.

Specifications

Automation Interface Mechanical keys
Connection Type Ethernet, USB Host, USB Device, RS244
Capacity 120 g
Display Type LCD
Readability 0.001 g
For Use With (Application) Ideal for education-specific weighing applications
Includes Draftshield
Material ABS Housing, Stainless Steel Pan
Model SKX123
Pan Shape Round
Stabilization Time 1.5 sec.
Type Portable Balance
Legal for Trade No
Show More Show Less