missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ ION-100A Ionizer

Catalog No. 01919375
Change view
Click to view available options
ION-100A Ionizer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01919375 ION-100A Ionizer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01919375 Supplier OHAUS™ Supplier No. 30130302

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increases weighing accuracy of balances by reducing static electricity. OHAUS ION-100A Ionizer optimizes the accuracy of results when weighing extremely finite samples by mitigating static charges that can lead to inaccuracies.

ION-100A ionizer eliminates static electricity on plastic and glass weighing vessels which are particularly prone to attracting static charges. The ionizer adds an extra level of assurance that outside factors will not impact the accuracy of weighing data.
  • Compact and versatile design
  • Continuously generates bipolar ions through DC corona (Fan-Free Technology) that directs the ionized air onto the sample, thereby neutralizing the static charges without production of air streams or sample disruption
  • Easily replaceable, long running and durable electrodes have an estimated operating life of 15,000 hours
  • Height and angle of the ionizer can be adjusted for optimal alignment with the balance
  • Small footprint takes up minimal space on the lab bench

Specifications

  • Power: 12V, 0.5A
  • Specified Temperature Range: 0° to 40°C
  • Operating Temperature Range: 5° to 40°C (41° to 104°F)
  • Humidity: Maximum relative humidity 80% for temperatures up to 31°C (87.8°F), decreasing linearly to 50% relative humidity at 40°C (104°F)
  • Power Supply Voltage Fluctuations: Up to ±10% of the nominal voltage
  • Installation Category: II
  • Pollution Degree: 2
  • Net Weight: 0.5kg (1.1 lb.)
  • Shipping Dimensions (L x W x H): 15 x 28 x 21cm (5.9 x 11 x 8.27 in.)
  • Shipping Weight: 1.2kg (2.6 lb.)

Compliance

  • Product Safety: IEC 61010-1:2010, EN 61010-1:2010, CSA C22.2 61010-1-12, UL 61010-1 (3rd edition)
  • Electromagnetic Compatibility: IEC 61326-1:2012 (Class A emissions, General immunity), EN 61326-1:2013
  • (Class A emissions, General immunity), FCC Part 15 (Class A), Industry Canada ICES-001 (Class A)
  • Environment: WEEE, RoHS

Specifications

For Use With (Equipment) Laboratory Balances
Electrical Requirements 12 V, 05 A
Dimensions (L x W x H) 15 x 28 x 21 cm (5.9 x 11 x 8.27 in.)
For Use With (Application) Increasing weighing accuracy of balances by reduci
Weight (English) 1.1 lb. (net), 2.6 lb. (shipping)
Weight (Metric) 0.5kg (net), 1.2kg (shipping)
Type Ionizer