missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ohaus™ Explorer™ Tower Mount Kit for Display

Catalog No. 01919321
Change view
Click to view available options
For Use With (Equipment):
Display of Explorer Model EX124, EX224, EX324, EX2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01919321 Display of Explorer Model EX124, EX224, EX324, EX2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01919321 Supplier OHAUS™ Supplier No. 83021102

For use with OHAUS™ Explorer Balances

Can be used with Ohaus Explorer models: EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201.

  • Color: Silver
  • Material: Steel
  • Overall Length: 36 in. (91.4cm)
  • Weight: 6 lb.

Specifications

For Use With (Equipment) Display of Explorer Model EX124, EX224, EX324, EX2
Material Steel
Length (English) 36 in.
Length (Metric) 91 cm
Languages Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX)
Product Line Column Mounts
Type Tower Mount