missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer™ Analytical Balance, NTEP Certified
Description
Modular design features a color touch display that can be separated from the weighing base.
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad
- Integral weigh below hook for below balance weighing application
- Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
- Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
- Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- AutoCal fully-automatic internal calibration system
- Fast stabilization time
Spécifications
Spécifications
| Automation Interface | Touch screen |
| Certifications/Compliance | NTEP and OIML E2 or ASTM CL 1 |
| Connection Type | Bi-directional RS-232, USB |
| Capacity | 320g |
| Display Type | Color Graphic |
| Readability | 0.0001 g |
| Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
| Includes | AC adapter, user manual, AutoCal™ fully-auto |
| Linearity | <±0.0002 mg |
| Material | ABS Plastic, Stainless Steel, Glass |
| Afficher plus de résultats |