missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Precision Balances, NTEP Certified
Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. OHAUS Explorer Precision Balances feature a color touch display that can be separated from the weighing base.
Manufacturer: OHAUS™ 83021334
Description
Modular design features a color touch display that can be separated from the weighing base.
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad
- Integral weigh below hook for below balance weighing application
- Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
- Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
- Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- AutoCal fully-automatic internal calibration system
- Fast stabilization time
Specifications
50/60 Hz | |
Precision Balance | |
Bi-directional RS-232, USB | |
Touch screen | |
10.2 in. | |
13.8 in. | |
AC adapter, user manual, AutoCal™ fully-auto | |
<±0.0001 g | |
ABS Plastic, Stainless Steel, Glass | |
50°F to 86°F | |
100/240 V | |
15.2 lb. | |
23 cm | |
100/240 V 50/60 Hz | |
200 g |
Color Graphic Display | |
0.6 A | |
NTEP and OIML E2 or ASTM CL 1 | |
26 cm | |
0.0001 g | |
35.02 cm | |
<±0.0002 mg | |
EX224N | |
≤2 sec. | |
10°C to 30°C | |
6.9 kg | |
9.1 in. | |
9 cm | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
1.5ppm/°C |
Promotions
-
Spend More, Get More on OHAUS Products
Buy OHAUS balances and moisture analyzers, get up to $1,100 to spend on more products at no additional cost.: 06/30/21