missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Analytical Balances
The Explorer risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality.
Manufacturer: OHAUS™ OHS30061978
Description
- Large color touch-screen display
- Icon-driven application software that features 14 unique application modes
- 3 level adjustable angle display
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internalcalibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Applications
Weighing (17 units + custom units), parts counting, percent weighing, animal/dynamic weighing, checkweighing, filling,totalization, formulation, differential weighing, density determination, peak hold, ingredient costing, pipette adjustment, gross/net/tare weighing
Specifications
50/60 Hz | |
Color Graphic Display | |
0.6 A | |
NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, | |
39.3 cm | |
Automatic draft shield 3 door, AutoCal™ inte | |
1.5 ppm/°C | |
50°F to 86°F | |
100/240 V | |
6.9 kg | |
100/240 V 50/60 Hz | |
120 g | |
13.8 in. | |
<±0.0002 g | |
<±0.0001 g | |
23 cm |
320 g | |
Analytical Balance | |
Touchscreen | |
15.5 in. | |
0.0001 g | |
ABS Plastic, Stainless Steel, Glass | |
≤2 sec. | |
10°C to 30°C | |
15.2 lb. | |
9 cm | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
RS-232, USB, Optional Ethernet or 2nd RS232 | |
35 cm | |
EX324/AD | |
9.1 in. |