missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ MB23 / MB25 Basic Moisture Analyzers

Catalog No. 01920230
Change view
Click to view available options
Capacity:
110 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01920230 110 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01920230 Supplier OHAUS™ Supplier No. 83999801

missing translation for 'validMainframeMsg'

High-value performance for all budgets. OHAUS MB23 / MB25 Basic Moisture Analyzer comes with choice of infrared or halogen heating and with precisions of 0.1% and 0.05%.

  • Large backlit LCD display and standard RS-232 port
  • Easy-to-clean heating chambers ideal for frequent use and inexpensive maintenance
  • Compact footprint designed to take up less space

Model MB23

  • Heating Technology: Infrared (no glass)
  • Repeatability (Std. Dev.) (g): 0.3% (3g sample) 0.2% (10g sample)

Model MB25

  • Heating Technology: Halogen
  • Repeatability (Std. Dev.) (g): 0.2% (3g sample) 0.05% (10g sample)

Applications

Food; Wastewater; Quality Control; Agriculture; Any Oven

Specifications

Model MB23
Repeatability 0.3% for 3g, 0.2% for 10g
Certifications/Compliance CE, CSA, UL, FCC
Material ABS Plastic
Width (Metric) Pan 9 cm
Timer Range 1 to 99 min.
Dimensions (L x W x H) 11 x 6.5 x 5 in. (28 x 17 x 13 cm)
Electrical Requirements 100/240 V 50/60 Hz
Readability 0.01g/0.1%
Display Type Digital LCD
Capacity 110 g
Frequency 50/60 Hz
Sample Size 0.5 to 110 g
Temperature Range (Metric) 5°C to 40°C
Type Moisture Analyzer
Voltage 120/240 V
Show More Show Less