missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Office Monitor Arm

Catalog No. 06001037
Change view
Click to view available options
Style:
Clamp Mount, Double Arm
Clamp Mount, Single Arm
Grommet Mount, Double Arm
Grommet Mount, Single Arm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
06001037 Clamp Mount, Double Arm
06001034 Grommet Mount, Single Arm
06001035 Clamp Mount, Single Arm
06001036 Grommet Mount, Double Arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06001037 Supplier Fisherbrand™ Supplier No. FSTREX2CM
Only null left

Heavy duty monitor arm with a 4 to 21 in. horizontal travel range.

  • 4 to 21 in. horizontal travel range
  • Accommodates all VESA-compliant monitors weighting up to 25 lb.
  • In clamp or grommet mounts
  • Portrait or landscape monitor compatible

Specifications

Color Silver
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Style Clamp Mount, Double Arm