missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ RTD Probe with Handle

Include a 5 ft. PVC coiled cord with strain relief that protects from repeated flexing and tugging.

$404.15

Specifications

Max. Temperature (Metric) 500°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +500°C
View More Specs

Products 1
Catalog Number Mfr. No. Probe Type Price Quantity & Availability  
Catalog Number Mfr. No. Probe Type Price Quantity & Availability  
13621834
View Documents Promotion Details
Digi-Sense™
0811796
Compact Probe
Each for $404.15
Only null left
 
Description

Description

  • Provide excellent accuracy, stability, and repeatability
  • Ergonomic, easy-grip 5 in. long glass-filled nylon handle provides maximum heat insulation and impact resistance
  • Fingerstops on handle prevent probe from rolling and fingers from sliding when inserting probe into hard materials
  • Pointed tip style for penetration into hard and semi-solid materials
  • Sturdy 316 stainless steel sheath (tip casing) prevents tip from bending when inserting and provides durability, strength, and maximum abrasion resistance
  • Rugged three-pin circular connector with positive-locking tab prevents loose connections

Specifications

  • Range: -50° to +500°C (-58° to +932°F)
  • Time constant: 10 seconds
  • Tip Length: 4 in.
  • Dia.: 0.188 in.

Applications
Designed for most common and liquid immersion applications.

Specifications

Specifications

500°C
-50°C
-50°C to +500°C
Videos
SDS
Documents

Documents