missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ RTD Probe with Handle

Catalog No. 13621834
Change view
Click to view available options
Probe Type:
Compact Probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
13621834 Compact Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13621834 Supplier Digi-Sense™ Supplier No. 0811796

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Include a 5 ft. PVC coiled cord with strain relief that protects from repeated flexing and tugging.

  • Provide excellent accuracy, stability, and repeatability
  • Ergonomic, easy-grip 5 in. long glass-filled nylon handle provides maximum heat insulation and impact resistance
  • Fingerstops on handle prevent probe from rolling and fingers from sliding when inserting probe into hard materials
  • Pointed tip style for penetration into hard and semi-solid materials
  • Sturdy 316 stainless steel sheath (tip casing) prevents tip from bending when inserting and provides durability, strength, and maximum abrasion resistance
  • Rugged three-pin circular connector with positive-locking tab prevents loose connections

Specifications

  • Range: -50° to +500°C (-58° to +932°F)
  • Time constant: 10 seconds
  • Tip Length: 4 in.
  • Dia.: 0.188 in.

Applications
Designed for most common and liquid immersion applications.

Specifications

For Use With (Application) Long term applications
Probe Type Compact Probe
Product Type RTD Probe
Max. Temperature (Metric) 500°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +500°C