missing translation for 'onlineSavingsMsg'
Learn More

Conductivity Calibration Pouches, Oakton™

Catalog No. 13300129
Change view
Click to view available options
Conductivity:
216 ppm NaCl, 300 ppm 442, 225.6 ppm KCl
702 ppm NaCl, 1000 ppm 442, 745 ppm KCl
8532 ppm NaCl, 13,455 ppm 442, 8,759 ppm KCl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Conductivity
13300129 216 ppm NaCl, 300 ppm 442, 225.6 ppm KCl
13300130 702 ppm NaCl, 1000 ppm 442, 745 ppm KCl
13300132 8532 ppm NaCl, 13,455 ppm 442, 8,759 ppm KCl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13300129 Supplier Oakton Instruments Supplier No. 3565310
Only null left

Calibrate on the go with these single-use 20mL calibration pouches. Oakton™ Conductivity Calibration Pouches are sealed to ensure freshness.

  • Convenient calibration pouches are portable
  • A μS-to-ppm conversion table is printed on each pack for quick reference
  • Accuracy is ±1% at 25±C
  • Calibration pouches include a NIST-traceable calibration report supplied by the manufacture

Specifications

Chemical Name or Material Cole-Parmer Conductivity Standards
Packaging Bottle
Conductivity 216 ppm NaCl, 300 ppm 442, 225.6 ppm KCl
Technique Calibration of Conductivity Instrument
Color Clear
pH 4.7 to 7.8
Boiling Point 100°C (212°F)
For Use With (Equipment) Conductivity Meter
Solubility Soluble
Solution Type Conductivity Standard
Type Conductivity Standard
Quantity 20 Single-use Pouches
Show More Show Less