missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ O.R. Towels Prewashed Towels, Sterile
100 % Cotton muslin operation room towels with latex free used to absorb biological fluids
Supplier: Ritmed™ 5002B
Description
- Ritmed™ O.R. Towels are designed for use in the operating room
- Pre-washed, 100% cotton, flat gauze surface with 17 x 25 in. with latex free feature
- The towels are prewashed, ensuring they are ready for use and free from manufacturing residue
- They are sterile, meeting the necessary hygienic standards for surgical environments
- These towels are an essential item for hospitals and surgical centers
- The product name indicates a high-quality, specialized textile for medical applications
Specifications
| Towel | |
| Cotton | |
| Not Autoclavable | |
| 17 x 25 in. | |
| Yes |
| Blue | |
| Sterile | |
| 2 Towels | |
| Single-use |