missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ O.R. Towels Prewashed Towels, Sterile
Description
- Ritmed™ O.R. Towels are designed for use in the operating room
- Pre-washed, 100% cotton, flat gauze surface with 17 x 25 in. with latex free feature
- The towels are prewashed, ensuring they are ready for use and free from manufacturing residue
- They are sterile, meeting the necessary hygienic standards for surgical environments
- These towels are an essential item for hospitals and surgical centers
- The product name indicates a high-quality, specialized textile for medical applications
Specifications
Specifications
| Product Type | Towel |
| Color | Blue |
| Material | Cotton |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Includes | 1 Towel |
| Dimensions (L x W) | 17 x 25 in. |
| Disposable | Single-use |
| Latex Free | Yes |