missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ O.R. Towels Prewashed Towels, Non-Sterile
100 % Cotton muslin operation room towels with 17 x 25 in. used to absorb biological fluids
Supplier: Ritmed™ 5100G
Description
- Ritmed™ O.R. Towels are intended for general use in an operating room or other medical environments
- The towels are prewashed, 100% cotton with latex free feature which makes them ready for immediate use and free of manufacturing residue
- They are labeled as non-sterile, meaning they are not suitable for use in procedures requiring a sterile field
- This product is ideal for non-invasive applications or for use where sterilization is performed at the point of use
- The non-sterile nature makes them a cost-effective option for a variety of tasks where sterility is not the primary requirement
- Ritmed™ offers a reliable and pre-processed towel for general medical and surgical use
Specifications
| Towel | |
| Cotton | |
| Not Autoclavable | |
| 17 x 25 in. | |
| Yes |
| Green | |
| Non-sterile | |
| 100 Towels | |
| Single-use |