missing translation for 'onlineSavingsMsg'
Learn More

Ritmed™ O.R. Towels Prewashed Towels, Non-Sterile

100 % Cotton muslin operation room towels with 17 x 25 in. used to absorb biological fluids

$139.59 - $852.66

Specifications

Product Type Towel
Material Cotton
Sterility Non-sterile
Autoclavable Not Autoclavable
Dimensions (L x W) 17 x 25 in.
View More Specs

Products 4
Catalog Number Mfr. No. Color Includes Price Quantity  
Catalog Number Mfr. No. Color Includes Price Quantity  
21-300-042
View Documents
Ritmed™
MED5100B
Blue 100 Towels
Case of 100 Each for $139.59
Only null left
 
21-300-043
View Documents
Ritmed™
5100G
Green 100 Towels
Case of 100 Each for $139.59
Only null left
 
21-300-044
View Documents
Ritmed™
5400B
Blue 400 Towels
Case of 400 Each for $545.35
Only null left
 
21-300-045
View Documents
Ritmed™
5400W
White 400 Towels
Case of 400 Each for $852.66
Only null left
 
Description

Description

  • Ritmed™ O.R. Towels are intended for general use in an operating room or other medical environments
  • The towels are prewashed, 100% cotton with latex free feature which makes them ready for immediate use and free of manufacturing residue
  • They are labeled as non-sterile, meaning they are not suitable for use in procedures requiring a sterile field
  • This product is ideal for non-invasive applications or for use where sterilization is performed at the point of use
  • The non-sterile nature makes them a cost-effective option for a variety of tasks where sterility is not the primary requirement
  • Ritmed™ offers a reliable and pre-processed towel for general medical and surgical use
Specifications

Specifications

Towel
Non-sterile
17 x 25 in.
Yes
Cotton
Not Autoclavable
Single-use
Videos
SDS
Documents

Documents