missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Nylon Labware Brushes
Nylon Labware Brushes designed for cleaning a variety of labware feature nylon bristles and stainless steel handle to ensure durability.
$17.36 - $23.86
Specifications
| Product Type | Cleaning Brush |
|---|---|
| Bristle Material | Nylon |
| Bristle Type | Soft/Slightly Stiff |
| Color-coded | Yes |
| Handle Material | Stainless Steel Wire |
Description
- Fan shaped nylon bristle brush
- Stainless steel wire handle
- Ideal for cleaning a wide variety of glass and plastic labware
- Economically priced
Warranty
1 year limited manufacturer warranty.
Specifications
| Cleaning Brush | |
| Soft/Slightly Stiff | |
| Stainless Steel Wire | |
| Fan Tip | |
| Non-sterile | |
| Glassware and plasticware |
| Nylon | |
| Yes | |
| Twisted Wire | |
| Unscented | |
| Cleaning labware | |
| 1 Ea. |