missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Nylon Labware Brushes
Nylon Labware Brushes designed for cleaning a variety of labware feature nylon bristles and stainless steel handle to ensure durability.
Supplier: Eisco™ CH0220F
Description
- Fan shaped nylon bristle brush
- Stainless steel wire handle
- Ideal for cleaning a wide variety of glass and plastic labware
- Economically priced
Warranty
1 year limited manufacturer warranty.
Chemical Identifiers
| Cleaning Brush | |
| Soft/Slightly Stiff | |
| Stainless Steel Wire | |
| Fan Tip | |
| Non-sterile | |
| Glassware and plasticware |
| Nylon | |
| Yes | |
| Twisted Wire | |
| Unscented | |
| Cleaning labware | |
| 1 Ea. |
Specifications
| Cleaning Brush | |
| Soft/Slightly Stiff | |
| Stainless Steel Wire | |
| Fan Tip | |
| Non-sterile | |
| 150 x 75 mm brush head | |
| Glassware and plasticware | |
| 46 cm | |
| 46 cm |
| Nylon | |
| Yes | |
| Twisted Wire | |
| Unscented | |
| White | |
| Cleaning labware | |
| 18 in. | |
| 1 Ea. |