missing translation for 'onlineSavingsMsg'
Learn More

GVS Nylon Charged Transfer Membranes

Catalog No. NB0HYB0010
Change view
Click to view available options
Quantity:
1 Each
5/Pk.
Length (Metric):
15 cm
20 cm
30 cm
Width (Metric):
15 cm
30 cm
3 m
Format:
Roll
Sheet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Length (Metric) Width (Metric) Format
NB0HYB0010 1 Each 15 cm 3 m Roll
NB0HYA0010 1 Each 20 cm 3 m Roll
NB0HY330F5 5/Pk. 30 cm 30 cm Sheet
NB0HY315F5 5/Pk. 15 cm 15 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. NB0HYB0010 Supplier GVS Supplier No. 1213471

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nylon Charged Transfer Membranes(NB)
•    Inherently charged nylon membrane provides outstanding results in Southern, Northern and alkaline transfers and reprobing procedures
•    High binding capacity of 450μg/cm2 across a wide pH range
•    Exclusive crosslinking technology
•    Allows multiple hybridizations and reprobings without breaking or flaking of the membrane

  • Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
  • Also available in rolls for cutting custom-sized membranes

Manufactured by GE Infrastructure Water & Process Technologies.

Specifications

Length (Metric) 15 cm
Width (Metric) 3 m
For Use With (Application) Southern, Northern, and alkaline transfers and reprobing procedures
Binding Capacity 450 μg/cm2
Quantity 1 Each
Format Roll
Material Charged Nylon
Pore Size 0.45 μm