missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ NuTech™ Frocks
Microporous composite material frock is ideal for visitors and other wearers who do not require highly protective garments.
Supplier: AlphaProTech FK621214
Description
- Protects clothes while offering comfort and breathability
- Elastic wrist allows easy donning of gloves
- Protective sleeves cut to an appropriate length as safeguard for full coverage
- Snap collar provides additional coverage of the chest and neck area
Specifications
| Controlled Environments Frock | |
| Microporous Fabric | |
| Single-use | |
| Snaps | |
| Serged | |
| Raglan Sleeve |
| Large/X-Large | |
| White | |
| Non-sterile | |
| Elastic | |
| Snap |