missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunclon™ Sphera™ Low-Attachment Multidishes
Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.
$834.75 - $867.96
Specifications
| Type | Multi Dish |
|---|---|
| Quantity | 7/Cs. |
| No. per Pack | 1 Ea. |
| No. per Case | 7/Cs. |
| Surface Treatment | Nunclon Sphera |
| Catalog Number | Mfr. No. | No. of Wells | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Wells | Price | Quantity & Availability | |||||
|
12566433
|
Thermo Scientific™
174930 |
24 |
Case of 7 Each for $834.75
|
|
|||||
|
12566434
|
Thermo Scientific™
174931 |
12 |
Case of 7 Each for $867.96
|
|
|||||
|
12566435
|
Thermo Scientific™
174932 |
6 |
Case of 7 Each for $853.71
|
|
|||||
Description
With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.
Optimized performance for 3D cell culture
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types to generate spheroids
- Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Proven efficacy in supporting long-term organoid culture
Certifications/Compliance
- Animal origin-free
- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Biologically inert: USP biological reactivity class VI
- High level of sterility: SAL 10-6, ethylene oxide gas sterilization
- Shelf life: 4 years from the date of manufacture
Specifications
| Multi Dish | |
| 1 Ea. | |
| Nunclon Sphera | |
| Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
| 7/Cs. | |
| 7/Cs. | |
| Sterile | |
| Nunclon Sphera |