missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunclon™ Sphera™ Flasks
Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.
$1935.43 - $3549.28
Specifications
| Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
|---|---|
| Surface Coating | Nunclon Sphera |
| Sterility | Sterile |
| Closure Type | Filter |
| Catalog Number | Mfr. No. | Culture Area | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Culture Area | Price | Quantity | |||||
|
12-566-439
|
Thermo Scientific™
174951 |
25 cm² |
Case of 18 Each for $1,935.43
|
|
|||||
|
12-566-440
|
Thermo Scientific™
174952 |
75 cm² |
Case of 24 Each for $3,549.28
|
|
|||||
Description
With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Flasks consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.
Optimized performance for 3D cell culture
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types to generate spheroids
- Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Proven efficacy in supporting long-term organoid culture
Certifications/Compliance
- Animal origin-free
- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Biologically inert: USP biological reactivity class VI
- High level of sterility: SAL 10-6, ethylene oxide gas sterilization
- Shelf life: 4 years from the date of manufacture
Specifications
| Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 | |
| Nunclon Sphera | |
| Sterile | |
| Filter |