missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunclon™ Sphera™ Low-Attachment Dishes

Catalog No. 12566436
Change view
Click to view available options
Diameter (Metric) Outer:
35 mm
60 mm
90 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
12566436 35 mm
12566437 60 mm
12566438 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12566436 Supplier Thermo Scientific™ Supplier No. 174943

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.

With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.

Optimized performance for 3D cell culture

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types to generate spheroids
  • Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Proven efficacy in supporting long-term organoid culture

Certifications/Compliance

  • Animal origin-free
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6, ethylene oxide gas sterilization
  • Shelf life: 4 years from the date of manufacture

Specifications

Description Nunclon Sphera 35mm Dish
Culture Area 8.8 cm2
Type Cell Culture Dish
Diameter (Metric) Outer 35 mm
Quantity 20/Cs.
No. per Pack 5 Pk.
No. per Case 20/Cs.
Surface Treatment Nunclon Sphera
Sterility Sterile
Certifications/Compliance Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
Product Line Nunclon Sphera
Well Shape Round
Show More Show Less

Shelf Life

  • 4 years