missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: With Lid
$676.28 - $3,590.70
Specifications
| Material | Polystyrene |
|---|---|
| Volume (Metric) Well | 300 μL |
| Type | Microplate |
| Color | Clear |
| Surface Treatment | Nunclon Sphera-Treated |
| Catalog Number | Mfr. No. | No. per Pack | No. per Case | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. per Pack | No. per Case | Price | Quantity & Availability | ||||
|
12566430
|
Thermo Scientific™
174925 |
1 Microplate | 8 Microplates |
Case of 8 Each for $676.28
|
|
||||
|
12566432
|
Thermo Scientific™
174929 |
5 Microplates | 50 Microplates |
Case of 50 Each for $3,590.70
|
|
||||
Description
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ MIcroplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.
Significant qualities of the Nunclon Sphera culture surface:
Optimizing spheroid formation
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types and their ability to generate spheroids
- Enables consistent, repeatable cell growth
Growing 3D cancer cultures
- Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro
Promoting formation of embryoid bodies (EB)
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Resultant cells able to differentiate into all three germ layers
Specifications
| Polystyrene | |
| Microplate | |
| Nunclon Sphera-Treated | |
| 96 | |
| 8 x 12 | |
| U |
| 300 μL | |
| Clear | |
| Sterile | |
| Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 | |
| Nunc |