missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ OmniTray™ Single-Well Plate

Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.

Supplier:  Thermo Scientific™ 165218

 View more versions of this product

Catalog No. 12565285


Only null left

Description

Description

Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.

Features:
  • Clear polystyrene has excellent optical properties, making it ideal for optical measurements and colony counting.
  • Untreated polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment.
  • Untreated surfaces are ideal for adding coatings in your lab.
  • The Thermo Scientific™ Nunclon™ Delta cell culture-treated surface is a hydrophilic surface that promotes cell attachment and growth.
  • Optical clarity makes colonies easy to see.
  • Tray can be frozen at -20°C

Nunc OmniTray acts as:

  • Holder for membrane when dot blotting
  • Container for denaturation, hybridization and washing steps
  • Storage container for membranes

Cat. Nos.: 140156 and 140175

  • Feature an enhanced rectangular shape ideal for automatic picking and viewing systems

Recommended for:

  • Dot blotting
  • Denaturation/hybridization/washing
  • Bacterial growth
  • Membrane storage
Specifications

Chemical Identifiers

All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Included
Rectangular
Clear
Rectangular
Single Well Plate
1
10
85.47 mm
Clear
Polystyrene
90 mL
Polystyrene
Sterile
35 mL
Lid
127.76 mm
32 mm

Specifications

All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Included
Rectangular
Clear
Polystyrene
Sterile
Single Well Plate
1
Lid
10
85.47 mm
Clear
Polystyrene
90 mL
84 sq. cm
Rectangular
Nunclon Delta
35 mL
Microplate dimension with 2 notched corners
60
127.76 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions