missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta surface
Achieve excellent cell attachment and growth rates with Nunc MiniTrays with Nunclon Delta Surface.
Supplier: Thermo Scientific™ 163118
Description
Achieve excellent cell attachment and growth rates with Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta Surface.
- Sterile polystyrene
- Available with 60 or 72 conical wells
- Large raised alphanumeric coordinates
- Keyed lid for proper orientation
Chemical Identifiers
| Certified Nunclon surface | |
| Conical | |
| 0.013 cm2 | |
| Rectangular | |
| Nunclon Delta | |
| 8 μL | |
| 150 | |
| 84.1 mm | |
| 11.2 mm |
| Yes | |
| 8 L | |
| Polystyrene | |
| Sterile | |
| Mini Tray | |
| Lid | |
| 10 | |
| 5.82 mm |
Specifications
| Certified Nunclon surface | |
| Conical | |
| 0.013 cm2 | |
| Rectangular | |
| Nunclon Delta | |
| 8 μL | |
| Lid | |
| 10 | |
| 5.82 mm |
| Yes | |
| 8 L | |
| Polystyrene | |
| Sterile | |
| Mini Tray | |
| 60 | |
| 150 | |
| 84.1 mm | |
| 11.2 mm |