Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide
Grow cell cultures directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and immunofluorescence.
$787.48 - $2869.57
Specifications
| Wells | 1 |
|---|---|
| Color | Clear |
| Surface Treatment | Cell Culture |
| Volume (Metric) Working | 2.5 to 5.0 mL |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Material | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Description | Price | Quantity | ||||
|
12-565-112
|
Thermo Scientific™
170920 |
Polystyrene | SlideFlask |
Case of 50 Each for $2,869.57
|
|
||||
|
12-565-23
|
Thermo Scientific™
177453 |
Glass | Flaskette |
Pack of 16 Each for $787.48
Case of 6 Pack for $4,724.88
|
|
||||
Description
Culture cells directly on microscope slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and single-cell immunofluorescence.
SlideFlask (shown with black cap in photo):
- Cell culture-treated polystyrene slide is attached to 18 x 50mm flask structure via ultrasonic weld, allowing for long-term, leak-free incubation
- Upper flask structure snaps away easily after culture, freeing slide for cytostaining and microscopic examination
- Thermo Scientific™ Nunclon™ Delta certified
- Coverglass (171862, 18 x 50mm) is available for sample preservation
Flaskette (shown with white cap in phote):
- Glass slide is sealed with a silicone gasket to a 20 x 50mm upper flask structure
- Can be sealed to exclude air, useful when embedding cells in resin for electron microscopy
Specifications
| 1 | |
| Cell Culture | |
| Sterile |
| Clear | |
| 2.5 to 5.0 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.