Learn More
Thermo Scientific™ Nunc™ Glass Bottom Dishes
Description
Using Nunc Glass Bottom Dishes in your research applications gives you the flexibility to convert your culture device into an imaging device.
Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.
Improve the quality of your high resolution cell culture images
- These dishes are ideal for observation at high magnification in a variety of applications
Reduce media evaporation and contamination
- The dish lid minimizes evaporation, at the same time keeping the contents free from airborne contaminants
- Improve microscopic compatibility and eliminate issues related to well size and number
Knowledgeable support
- Our Technical Support team can guide you in streamlining your labapostrophes cell culture workflow; consult with us for recommendations to optimize all your cell culture processes
Recommended for:
- Fluorescence microscopy
- Phase contrast microscopy
- Confocal microscopy
- Live cell imaging
- Differential interference contrast microscopy
- Fluorescence in situ hybridization (FISH)
Note:
The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Borosilicate Glass |
| Description | Glass Bottom Dish, 27mm |
| Bottom Shape | Flat |
| Capacity (Metric) | 3 mL (Well) |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Type | Cell Culture Dish |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.