missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ TripleFlask Treated Cell Culture Flasks

Perform large cell mass applications, such as drug screening and scale up, with these cell-culture treated TripleFlask cell culture flasks.

Supplier:  Thermo Scientific™ 132913

 View more versions of this product

Catalog No. 12-565-25


Only null left
Explore available promotions

Description

Description

Perform cell culture expansion and experience 500 cm2 total growth area within the footprint of a standard flask using Thermo Scientific Nunc TripleFlask Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems. These flasks are subjected to Nunclon Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.

Three layers of growth surface provide a total culture area of 500 cm2 in the same footprint as a standard Nunc 175 cm2 flask.

  • Recommended working volume is 200 mL
  • Promotes monolayer adherent cell culture
  • Also available barcoded with large Code 128
  • Nunclon Delta Certificate included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility

Warranty: 90 days

Specifications

Specifications

No
500 cm²
Straight
1 Ea.
Same external dimensions as the standard Nunc T175 with straight neck
Yes
Flat
500 cm²
200 mL
Cell Culture Treated TripleFlasks
Polystyrene
32/Cs.
Flask
Single-use
Sterile
Filter
Cell Culture-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.