missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ TripleFlask Treated Cell Culture Flasks

Catalog No. p-4524979
Change view
Click to view available options
Surface Treatment:
Cell Culture-treated
Nunclon Delta
Closure Type:
Filter
Solid
Vent/Close
Barcode:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Treatment Closure Type Barcode
1256524 Cell Culture-treated Solid No
12566405 Cell Culture-treated Vent/Close No
1256525 Cell Culture-treated Filter No
12565541 Cell Culture-treated Filter Yes
12566410 Nunclon Delta Filter Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1256524 Supplier Thermo Scientific™ Supplier No. 132867
Only null left

Perform large cell mass applications, such as drug screening and scale up, with these cell-culture treated TripleFlask cell culture flasks.

Perform cell culture expansion and experience 500 cm2 total growth area within the footprint of a standard flask using Thermo Scientific Nunc TripleFlask Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems. These flasks are subjected to Nunclon Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.

Three layers of growth surface provide a total culture area of 500 cm2 in the same footprint as a standard Nunc 175 cm2 flask.

  • Recommended working volume is 200 mL
  • Promotes monolayer adherent cell culture
  • Also available barcoded with large Code 128
  • Nunclon Delta Certificate included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility

Warranty: 90 days

Specifications

Barcode No
Description Cell Culture Treated TripleFlasks
Neck Style Straight
No. per Case 32/Cs.
No. per Pack 1 Ea.
Product Type Flask
Shape Same external dimensions as the standard Nunc T175 with straight neck
Sterility Sterile
Bottom Shape Flat
Closure Type Solid
Culture Area 500 cm²
Surface Treatment Cell Culture-treated
Volume (Metric) Working 200 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.