missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications with cell culture/Petri dishes offered in a broad range of sizes and styles to suit a variety of experimental needs.

Supplier:  Thermo Scientific™ 171099

 View more versions of this product

Catalog No. 1256593


Only null left

Description

Description

With wide selections in size and style, Thermo Scientific Nunc cell culture dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Features

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Sterile and non-pyrogenic
  • Available with or without air vents for gas exchange
  • 2 x 2 mm grid for cloning experiments and determination of plating efficiency

Includes: a certificate that assures user of biological performance as well as traceability

Warranty: 90 days

Additional information

  • Cat. Nos. 174926 and 169558 feature a 2 x 2 mm grid
  • Cat. No. 171099 is for suspension cell culture; it is not Nunclon Delta treated
Specifications

Chemical Identifiers

Closure Included
Round
Sterile
Cell Culture Dish

Specifications

Clear
Plastic, Polystyrene
3 mL (Well)
8.8 sq. cm
Polystyrene
Sterile
Cell Culture Dish
1
500/Cs.
20 Pk., 500/Cs.
10 mm
Closure Included
Flat
Clear
Not Gridded
Round
Non-treated
3 mL
Airvent
20 Pk.
Lid with airvent
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.