missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications with cell culture/Petri dishes offered in a broad range of sizes and styles to suit a variety of experimental needs.

Supplier:  Thermo Scientific™ 168381

 View more versions of this product

Catalog No. 12565100


Only null left

Description

Description

With wide selections in size and style, Thermo Scientific Nunc cell culture dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Features

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Sterile and non-pyrogenic
  • Available with or without air vents for gas exchange
  • 2 x 2 mm grid for cloning experiments and determination of plating efficiency

Includes: a certificate that assures user of biological performance as well as traceability

Warranty: 90 days

Additional information

  • Cat. Nos. 174926 and 169558 feature a 2 x 2 mm grid
  • Cat. No. 171099 is for suspension cell culture; it is not Nunclon Delta treated
Specifications

Chemical Identifiers

Closure Included
Round
Sterile
Cell Culture Dish

Specifications

Closure Included
35 mL (Well)
Not Gridded
Round
Nunclon Delta
35 mL
Airvent
10 Pk.
10 Pk., 80/Cs.
21 mm
Polystyrene
145 sq. cm
Polystyrene
Sterile
Cell Culture Dish
1
80/Cs.
Resealable Bags
Lid with airvent
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.