Learn More
Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes
Perform a variety of applications with cell culture/Petri dishes offered in a broad range of sizes and styles to suit a variety of experimental needs.
Supplier: Thermo Scientific™ 150350
Description
With wide selections in size and style, Thermo Scientific Nunc cell culture dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.
Features
- Top and bottom stacking rings for easier handling and more stable stacking
- Sterile and non-pyrogenic
- Available with or without air vents for gas exchange
- 2 x 2 mm grid for cloning experiments and determination of plating efficiency
Includes: a certificate that assures user of biological performance as well as traceability
Warranty: 90 days
Additional information
- Cat. Nos. 174926 and 169558 feature a 2 x 2 mm grid
- Cat. No. 171099 is for suspension cell culture; it is not Nunclon Delta treated
Chemical Identifiers
| Closure Included | |
| Round | |
| Sterile | |
| Cell Culture Dish |
Specifications
| Closure Included | |
| 12.5 mL (Well) | |
| Not Gridded | |
| Round | |
| Nunclon Delta | |
| 12.5 mL | |
| Airvent | |
| 10 Pk. | |
| 10 Pk., 150/Cs. | |
| 15 mm |
| Polystyrene | |
| 56.7 sq. cm | |
| Polystyrene | |
| Sterile | |
| Cell Culture Dish | |
| 1 | |
| 150/Cs. | |
| Resealable Bags | |
| Lid with airvent | |
| 100 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.